Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl, White, Saranex(R),

  • Mfr # 45664

  • Zoro # G8365625


product price: $671.52
/pk 12, $55.96/ea
Free Shipping & Returns

Key Features

Color
White
Material
KleenGuard A80
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45664
Zoro #
G8365625
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL

Details

Item
Coveralls
Color
White
Material
KleenGuard A80
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1001
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
Coverall Style
Hooded
Includes Outer Boot Flaps
No
Spray Tight
Yes
Collar Style
Elastic
Includes Slip Resistant Sole
No
Liquid Tight
No
Gas Tight
No
Includes Thumb Loops
No
Closure Features
Zipper
Garment Style
Coverall
Includes Boot Covers
Yes
Wrist Closure
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles and Included Boot Covers
Anti-Static
No
Brand and Series
KleenGuard(TM) A80
Packaging
Individually Packaged
Reduced Spray
Yes
Hood Style
Elastic
Attached Hood
Yes
Material Performance
Light Duty
High-Visibility
No
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.