
Deck Screw, 2-3/4 in, Steel, External Hex Drive
Mfr # KFS250SM234C
Zoro # G4699384
product price: $141.99
/ea
Free Shipping & Returns
Key Features
External Hex Drive
Fastener Length
2-3/4 in
Material
Steel
Finish
Grain
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFS250SM234C
Zoro #
G4699384
UPC #
857914007171
Country of Origin
United States
Dimensions
Fastener Length
2-3/4 in
Details
Drive
External Hex
Material
Steel
Finish
Grain
Thread Style
Fully Threaded
Item
Deck Screw
System of Measurement
Inch
Description
For the highest level of performance and a beautifully finished appearance. The fastest, easiest way to hide fastener head with installing trim. The finished look of Cortex for trim is virtually invisible and can be painted if desired. ACQ approved.
- • Reliable strength, consistent cored hole for the plug.
- • Setting tool - consistently correct fastener depth, every time.
- • All products are fully paintable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.