
Deck Screw, #7 x 2 in, Hex Head, Hex Drive
Mfr # KFS250GN2C
Zoro # G305348156
product price: $140.99
/eaSold in multiples of 4 for $563.96
Free Shipping & Returns
Key Features
Hex Head
Screw Size
#7
Fastener Length
2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFS250GN2C
Zoro #
G305348156
UPC #
846965000965
Country of Origin
United States
Dimensions
Screw Size
#7
Fastener Length
2 in
Details
Head Type
Hex
Drive
Hex
Item
Deck Screw
System of Measurement
Inch
Description
For the highest level of performance and a beautifully finished appearance. The fastest, easiest way to hide fastener head with installing trim. The finished look of Cortex for trim is virtually invisible and can be painted if desired. ACQ approved.
- • Trim fasteners, trim screws, setting tool.
- • Reliable strenght, consistent cored hole for the plug.
- • All products are fully paintable.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.