Zoro Homepage

Klein BlackBox UHF Two Way Radio - 16 UHF

  • Mfr # Blackbox+-U

  • Zoro # G104919786


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Includes
1100 mAH NiMH Battery, Desktop Charger, Antenna, Manual, Belt Clip
Features
Timer; Dust Resistant, Weather Resistant
Height
4.3 in
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Blackbox+-U
Zoro #
G104919786
UPC #
898609002118
Country of Origin
China

Dimensions

Height
4.3 in
Width
2.1 in
Depth
1.5 in

Details

Item
Two-way Radio
Number of Channels
16
Includes
1100 mAH NiMH Battery, Desktop Charger, Antenna, Manual, Belt Clip
Features
Timer; Dust Resistant, Weather Resistant
Radio Channels
16 UHF
Band Type
UHF
Number of Privacy Codes
121
Max. Battery Run Time
6 hrs
Privacy Code Type
CTCSS/CDCSS
Min. Channel Frequency
450 MHz
Battery Chemistry
Nickel Metal Hydride (NiMH)
Max. Channel Frequency
470 MHz
Output Watts
4 watt

Description

Blackbox+ uhf 2-way radio features: ip54 (water resistant) 4 watt, uhf 16 channel with scan 430-470mhz frequency range 2-tone encode/decode vox (voice activated) voice enunciation for each channel programmable button (vox, announce battery power, or emergency alert) high/low power switchable busy channel lockout all-metal chassis time-out timer (tot) priority scan 50 ctcss, 104 cdcss audio connector: dual pin (motorola) package includes: 1300 mah li-ion battery, rapid rate charger, accessory clamp, antenna, belt clip, user manual. this blackbox+ radio uses a m1 (motorola) 2-pin connector. note: radio programming service is optional. please contact us for details of the programming service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.