Zoro Homepage

Klein Blackbox VHF Two Way Radio - 16 VHF

  • Mfr # Blackbox+-V

  • Zoro # G904919474


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Includes
1100 mAH NiMH Battery, Desktop Charger, Antenna, Manual, Belt Clip
Band Type
VHF
Radio Channels
16 VHF
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Blackbox+-V
Zoro #
G904919474
UPC #
898609002125
Country of Origin
China

Dimensions

Width
2.1 in
Height
4.3 in
Depth
1.5 in

Details

Item
Two-way Radio
Number of Channels
16
Includes
1100 mAH NiMH Battery, Desktop Charger, Antenna, Manual, Belt Clip
Band Type
VHF
Radio Channels
16 VHF
Features
Timer; Weather Resistant, Dust Resistant
Privacy Code Type
CTCSS/CDCSS
Min. Channel Frequency
150 MHz
Number of Privacy Codes
121
Battery Chemistry
Nickel Metal Hydride (NiMH)
Max. Battery Run Time
6 hrs
Max. Channel Frequency
174 MHz
Output Watts
5 watt

Description

Blackbox+ vhf 2-way radio features: ip54 (water resistant) 5 watt, vhf 16 channel with scan 136-174mhz frequency range 2-tone encode/decode vox (voice activated) voice enunciation for each channel programmable button (vox, announce battery power, or emergency alert) high/low power switchable busy channel lockout all-metal chassis time-out timer (tot) priority scan 50 ctcss, 104 cdcss audio connector: dual pin (motorola) package includes: 1300 mah li-ion battery, rapid rate charger, accessory clamp, antenna, belt clip, user manual. this blackbox+ radio uses a m1 (motorola) 2-pin connector. note: radio programming service is optional. please contact us for details of the programming service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.