Standard Jobber Length Drill Bit, 1/2 in Drill - Fraction, 0.5 in Drill - Decimal Inch

  • Mfr # 53128

  • Zoro # G916312331


product price: $22.85
/ea
Sold in multiples of 6 for $137.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53128
Zoro #
G916312331
UPC #
92644531286
Country of Origin
United States

Description

Klein jobber length drill standard, series: 531, imperial, 1/2 in drill size - fraction, 0.5 in drill size, 6 in OAL, 4-1/2 in cutting depth, 2 flutes, spiral flute, 4-1/2 in flute length, 1/2 in shank, straight shank, 118 Deg point, standard point, right hand cutting, high speed steel cutting edge, no through coolant Yes/No, high speed steel, black oxide, applicable materials: ferrous metal, low carbon, non-ferrous metal and stainless steel.klein tools regular point 118 Deg high speed drill bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.