Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.875-Inch Knockout Die for 1/2-Inch Conduit

  • Mfr # 53820

  • Zoro # G4024417


product price: $14.15
/ea

Key Features

Hole Size (In.)
7/8 in
Size
1/2"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Max. Capacity Mild Steel (Ga.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53820
Zoro #
G4024417
UPC #
092644538209
Country of Origin
Mexico

Dimensions

Hole Size (In.)
7/8 in
Size
1/2"
Conduit and Pipe Size (In.)
1/2 in
Hole Size Nominal
0.875 in
Exact Hole Diameter
22/25 in
Nominal Hole Size
7/8 in

Details

Item
Knockout Die
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Max. Capacity Mild Steel (Ga.)
10
Use With
Professional Knockout Tools
Number of Pins
0
Type
Standard Round
Maximum Cutting Capacity
10
For Use With Tool Type
Professional Knockout Tools

Description

Knockout Die, For Use With Tool Type Professional Knockout Tools, Nominal Hole Size 7/8 in, Exact Hole Diameter 22/25 in, Maximum Cutting Capacity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.