Zoro Homepage

0.875-Inch Knockout Punch for 1/2-Inch Conduit

  • Mfr # 53819

  • Zoro # G4024426


product price: $26.29
/ea

Key Features

Hole Size (In.)
7/8 in
Size
1/2"
Slug
Splits Slugs for Easy Removal
Function
Hole Punch
Use With
Professional Knockout Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53819
Zoro #
G4024426
UPC #
092644538193
Country of Origin
Mexico

Dimensions

Hole Size (In.)
7/8 in
Size
1/2"
Hole Size Nominal
0.875 in
Conduit and Pipe Size (In.)
1/2 in
Nominal Hole Size
7/8 in
Exact Hole Diameter
22/25 in

Details

Item
Knockout Punch
Slug
Splits Slugs for Easy Removal
Function
Hole Punch
Use With
Professional Knockout Tools
Max. Capacity Mild Steel (Ga.)
10
Type
Standard Round
Number of Pins
0
For Use With Tool Type
Professional Knockout Tools
Material Application
Hole Punch
Maximum Cutting Capacity
10

Description

Knockout Punch, For Use With Tool Type Professional Knockout Tools, Material Application Hole Punch, Nominal Hole Size 7/8 in, Exact Hole Diameter 22/25 in, Maximum Cutting Capacity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.