Zoro Homepage

1-1/16-Inch Barrel-Type Drift Pin

  • Mfr # 3263

  • Zoro # G003673833


product price: $12.45
/ea

Key Features

Overall Length
8 in
Length (In.)
8" (20.3 cm)
Diameter
1.063 (2.7 cm)
Material
8640 Steel
Type
Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3263
Zoro #
G003673833
UPC #
092644666636
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8" (20.3 cm)
Diameter
1.063 (2.7 cm)
Tip Size
9/16 in
Shank Diameter
1 63/1000 in

Details

Item
Barrel-Type Drift Pin
Material
8640 Steel
Type
Barrel
Tether Ready
No
Includes Striking Cap
No
Includes Handle
No
Automatic
No
Grip Style
Plain
Tip Type
Flat
Shank Shape
Round
Punch Type
Drift Pin
Includes Handguard
No
Measurement Type
SAE

Description

Barrel-Type Drift Pin, Automatic No, Punch Type Drift Pin, Tip Size 9/16 in, Tip Type Flat, Shank Shape Round, Shank Diameter 1 63/1000 in, Shank Width Not Applicable, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 8 in, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length Not Applicable, Tether Ready No, Includes Handle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.