Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Inch Iron Conduit Bender Head

  • Mfr # 51610

  • Zoro # G6190597


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Centerline Bend Radius
90 in
Construction
Iron
Includes
Saddle and Back-To-Back Bends
Type
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51610
Zoro #
G6190597
UPC #
092644562105
Country of Origin
United States

Dimensions

Centerline Bend Radius
90 in
Rigid/IMC Size
3/4 in
EMT Size
1 in
EMT Conduit Size - Stainless Steel
1 in
EMT Conduit Size - Aluminum and Galvanized Steel
1 in
Rigid/IMC Conduit Size
3/4 in

Details

Item
Conduit Bender Head
Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Construction
Iron
Includes
Saddle and Back-To-Back Bends
Type
Handle Not Included
Markings
Cast-In Symbols, Center of Bend, Degree and Multiplier Scales
Pedal
Yes
For Use With
4VDG4
Material
Iron
Features
Bold Cast Markings and Symbols, Designed to bend 1 in EMT, 3/4 in Rigid and 3/4 in IMC conduit, Markings for 10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees and Corresponding Offset Multipliers, Interior Hook Surface, Wide Foot Pedal
Compatible with Brand
Klein's
Accessory Type
Conduit Bender Head
Compatible with Product Type
Bender Handle, Angle Setter(TM)
Compatible with Manufacturer Model Number
51428, 51613
Compatible Manufacturer Part Number
51428, 51613
Compatible Grainger Part Number
4VDG4
Compatible Manufacturer Model Number
51428, 51613
For Use With Mfr. Model Number
51428, 51613
Compatible with Manufacturer Model No.
51428, 51613
Compatible with Mfr. Model No.
51428, 51613
For Use with Mfr Model Number
51428, 51613
Compatible Pump Manufacturer Part Number
51428, 51613
Compatible Mfr. Model Number
51428, 51613

Description

Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 1 in, EMT Conduit Size - Stainless Steel 1 in, Rigid/IMC Conduit Size 3/4 in, Material Iron, Compatible with Grainger Part Number 4VDG4, Compatible with Manufacturer Model Number 51428, 51613, Accessory Type Conduit Bender Head, Compatible with Brand Klein's, Compatible with Product Type Bender Handle, Angle Setter(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.