Zoro Homepage

1-Man Bucket Cover

  • Mfr # BC524C

  • Zoro # G215840269


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Length
29.5 in
Height
6.5 in
Material
Fabric-Canvas: Outer 1000d High Tensil Polyester, Inner 210d Polyester
Color
Orange
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC524C
Zoro #
G215840269
UPC #
92644610738
Country of Origin
China

Dimensions

Length
29.5 in
Height
6.5 in
Width
29.5 in

Details

Material
Fabric-Canvas: Outer 1000d High Tensil Polyester, Inner 210d Polyester
Color
Orange

Description

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The 1-Man Bucket Cover was designed to fit over the Bucket Work Center Rail System that is assembled to a 1-Man utility bucket.The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch 5.1 or 7.6 cm bucket lip. Bucket Work Center 1-Man Bucket Cover fits over the Rail System. The Bucket Work Center is a modular ecosystem for Lineman. Rail System modules connect to aerial buckets to maximize space. Designed for easy storage: fold and secure with the built-in strap and clip for truck bay storage, or hang from a rail using the provided straps and clips. Bucket Works Center rail attachment clips for additional attachment points. The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.