Zoro Homepage

10-1/2-Inch Handline with Thong Clip

  • Mfr # 5133

  • Zoro # G4024986


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Length
10-1/2"
Color
Gray
Line Material
Leather
Max. Working Load
8 to 12 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133
Zoro #
G4024986
UPC #
092644550331
Country of Origin
United States

Dimensions

Length
10-1/2"

Details

Item
Handline with Thong Clip
Color
Gray
Line Material
Leather
Max. Working Load
8 to 12 lb.

Description

Handline with Thong Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.