
100% 9.5-Ounce Flame Resistant Cotton Twill, 26 in Length, Black, Orange, White, Large
Mfr # 3078
Zoro # G715840271
product price: $55.99
/eaKey Features
Size
Large
Material
100% 9.5-Ounce Flame Resistant Cotton Twill
Standards
Tested to ASTM F1506 Sec. 7.6
Features
Breathable Mesh, Adjustable Collar and Cuffs, and Interior Pockets
Color
Black, Orange, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3078
Zoro #
G715840271
UPC #
92644030789
Country of Origin
China
Dimensions
Size
Large
Length
26 in
Details
Material
100% 9.5-Ounce Flame Resistant Cotton Twill
Standards
Tested to ASTM F1506 Sec. 7.6
Features
Breathable Mesh, Adjustable Collar and Cuffs, and Interior Pockets
Color
Black, Orange, White
Total Number of Pockets
2
Heat Protection Type
Flame-Resistance, Welding
Number of Outside Pockets
0
Number of Inside Pockets
2
Description
Klein Tools' Long Sleeve Welding Jacket is made from Flame-Resistant FR cotton twill, which is ASTM F1506 Sec. 7.6 compliant. The back of the jacket features breathable FR mesh for added air flow. Adjustable metal snap-button cuffs and collar offer the end user a proper fit and protection from sparks and weld spatter. The jacket includes interior pockets. Flame-resistant material compliant to ASTM F1506 Sec. 7.6. Breathable FR mesh on back of jacket for added air flow. Adjustable collar and cuffs ensure proper fit. Additional FR cotton flap behind metal snap-buttons protects user from direct contact from heat. Welding jacket is machine washable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.