Shop KLEIN TOOLS

1000-Lumen Rechargeable Headlamp

  • Mfr # 56078
  • Zoro # G224892716

product price: 
$
61.69
/ea

Key Features

Body Color
Black, Orange
Charging Time
6 hr
Charger Style Included
USB Type-C Cord
Beam Pattern
Flood, Spot
Maximum Run Time
16 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56078
Zoro #
G224892716
UPC #
092644560781
Country of Origin
China
Item
Headlamp
Body Color
Black, Orange
Charging Time
6 hr
Charger Style Included
USB Type-C Cord
Beam Pattern
Flood, Spot
Maximum Run Time
16 hr
Intrinsically Safe
No
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
14 Degrees F
Standards
ANSI FL1
Number of Light Output Modes
4
Mount Type
Bracket, Magnet
Beam Focus
Adjustable
Run Time at Maximum Brightness
8 hr
Includes Secondary Light
No
Light Output Modes
High, Low, Medium, Boost
Maximum Brightness
1,000 lm
Body Material
Aluminum
Head Rotation
180 Degrees
Run Time Levels
8 hr, 12 hr, 16 hr
Switch Location
Body
Strap Material
Latex 55%, Nylon 38%, Polyester 7%
Brightness Levels
100 lm, 300 lm, 600 lm, 1,000 lm
Includes
Bracket, Strap, USB Charging Cord
IP Rating
IP65
Beam Color
White
Head Strap Style
Around the Head
Head Adjustability
Rotates Horizontally
Switch Type
Push Button
Resistance Properties
Water Resistant
Drop Rating
7 ft
Number of Batteries
1
Weight with Batteries
5 oz
Rechargeable
Yes

Dimensions

Overall Length
3 5/8 in
Overall Height
1 5/8 in
Battery Size
18650
Overall Width
1 in

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Orange, Body Material Aluminum, Number of Light Output Modes 4, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 8 hr, Series Not Applicable, Weight with Batteries 5 oz, Charger Style Included USB Type-C Cord, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.