Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Tool Kit, 5-Piece

  • Mfr # 94130

  • Zoro # G9125278


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Cat. Nos. 2139NEEINS, 200028EINS, 11054EINS, 6934INS and 6924INS
Standards
IEC 60900: 2012, ASTM F1505-10
Number of Pliers
2
Tool Families Included
Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94130
Zoro #
G9125278
UPC #
092644920073
Country of Origin
United States

Dimensions

Overall Length
10.4" (26.4 cm)
Drive Size1
#2 (Philips); 1/4 in
For Fastener Sizes
#2 (Philips), 1/4 in

Details

Item
Insulated Tool Kit
Number of Pieces
5
Includes
Cat. Nos. 2139NEEINS, 200028EINS, 11054EINS, 6934INS and 6924INS
Standards
IEC 60900: 2012, ASTM F1505-10
Number of Pliers
2
Tool Families Included
Pliers
Magnetic/Nonmagnetic
No
Primary Application
General Application Near Energized Source
Pliers Included
(2) Pliers
Features
Slim Profile Tips, Induction Hardened Cutting Blades and 1000V Rated
Insulated
Yes
Screwdrivers, Keys, and Bits Included
(2) Screwdrivers
Cutting Tools Included
Side-Cutting Pliers, Standard Cutting Knives
Sockets, Drive Tools, and Accessories Included
0
Measurement Type
SAE
HVAC Tools Included
0
Tool Storage Color
Black/Orange
Miscellaneous Tools Included
Wire Stripper
Number of Screwdrivers, Keys, and Bits
2
Electrical and Telecom Tools Included
Wire Stripper
Voltage Rating
1,000 V
Measuring and Testing Tools Included
0
Striking and Struck Tools Included
0
Wrenches Included
0
Number of Electrical and Telecom Tools
2
Plumbing Tools Included
0
Number of Cutting Tools
2
Handle Material
High-Dielectric Plastic

Description

Insulated Tool Kit, Tool Storage Type Not Applicable, Measurement Type SAE, Drive Size #2 (Philips); 1/4 in, Number of Pieces 5, Pliers Included (2) Pliers, Screwdrivers, Keys, and Bits Included (2) Screwdrivers, Sockets, Drive Tools, and Accessories Included 0, Wrenches Included 0, Striking and Struck Tools Included 0, Cutting Tools Included Side-Cutting Pliers, Standard Cutting Knives, Plumbing Tools Included 0, Electrical and Telecom Tools Included Wire Stripper, HVAC Tools Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.