Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Utility Tool Kit in Hard Case, 13-Piece

  • Mfr # 33525

  • Zoro # G4117197


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
and Bright Yellow Carrying Case, Cable Cutter, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers
Insulated / Uninsulated
Insulated
Number of Pieces
13
Tool Storage Type Included
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33525
Zoro #
G4117197
UPC #
092644335259
Country of Origin
United States

Dimensions

Tool Storage Height
8 1/4 in
Tool Storage Width
18 7/8 in
Drive Size1
Sockets Not Included
Tool Storage Depth
15 3/8 in

Details

Measurement Type
SAE
Includes
and Bright Yellow Carrying Case, Cable Cutter, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers
Insulated / Uninsulated
Insulated
Number of Pieces
13
Tool Storage Type Included
Case
Number of Electrical and Telecomm Tools
1
Tool Storage Included
Yes
Standards
ASTMF 1505 Standards for Insulated Tools, IEC 60900
Electrical and Telecomm Tools Included
No. 63050-INS High Leverage Cable Cutter
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
Number of Screwdrivers
6
Item
Insulated Tool Kit
Screwdrivers Included
Keystone Mfr. Nos. 602-10-INS, 602-4-INS, 602-6-INS, Phillips No. 603-3-INS, 603-4-INS, 603-6-INS
Number of Cutting Tools
1
Number of Pliers
5
Tool Kit Product Grouping
Insulated Tool Kits
Pliers Included
Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers
Cutting Tools Included
Knives
Nonsparking
No
Max. Use Voltage
1000VAC
Wrenches Included
None
Electrical and Telecom Tools Included
(1) Cable Stripper
Number of Drawers
0
Number of Measuring and Testing Tools
0
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Number of Inspection and Retrieving Tools
0
Number of Plumbing Tools
0
Number of Striking and Struck Tools
0
Abrasives and Finishing Tools Included
None
Insulated
Insulated
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (5) Specialty Screwdriver
Number of Electrical and Telecom Tools
1
Tool Storage Type
Tool Case
Sockets, Drive Tools, and Accessories Included
None
Number of Screwdrivers, Keys, and Bits
6
HVAC Tools Included
None
Plumbing Tools Included
None
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
Miscellaneous Tools Included
None
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
None
Measuring and Testing Tools Included
None
Foam Inserts Included
No

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (5) Specialty Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.