Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece

  • Mfr # 33525SC

  • Zoro # G4616613


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Adjustable Shoulder Strap, Compact Roll-Up Case, Light, Padded
Insulated / Uninsulated
Insulated
Number of Pieces
13
Number of Electrical and Telecomm Tools
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33525SC
Zoro #
G4616613
UPC #
092644330155
Country of Origin
United States

Dimensions

Tool Storage Width
18 7/8 in
Tool Storage Height
8 1/4 in
Drive Size1
Sockets Not Included
Tool Storage Depth
15 3/8 in

Details

Measurement Type
SAE
Includes
Adjustable Shoulder Strap, Compact Roll-Up Case, Light, Padded
Insulated / Uninsulated
Insulated
Number of Pieces
13
Number of Electrical and Telecomm Tools
1
Nonsparking
No
Tool Storage Included
Yes
Number of Screwdrivers
6
Number of Cutting Tools
1
Item
Insulated Tool Kit
Number of Pliers
5
Tool Kit Product Grouping
Insulated Tool Kits
Tool Storage Type Included
Case
Pliers Included
Diagonal Cutting Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Side Cutting Pliers
Standards
ASTM F1505-10, IEC 60900: 2012
Electrical and Telecomm Tools Included
2/0 Soft Copper, Cable Cutter 4/0 Aluminum
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
Max. Use Voltage
1000VAC
Screwdrivers Included
Keystone 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 10 in, Phillips #1 x 3 in, #2 x 4 in, #3 x 6 in
Cutting Tools Included
Knife
Wrenches Included
None
Number of Abrasives and Finishing Tools
0
Inspection and Retrieving Tools Included
None
Tool Storage Type
Tool Roll
Number of Sockets, Drive Tools, and Accessories
0
Miscellaneous Tools Included
None
Number of Wrenches
0
Plumbing Tools Included
None
Primary Application
General Maintenance
Number of Plumbing Tools
0
Tool Storage Color
Black
Electrical and Telecom Tools Included
Cable Cutters
Number of Measuring and Testing Tools
0
Number of Inspection and Retrieving Tools
0
Number of Electrical and Telecom Tools
1
Putty Knives and Scrapers Included
None
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Measuring and Testing Tools Included
None
Insulated
Insulated
Number of Putty Knives and Scrapers
0
Tool Storage Material
Nylon
Number of Miscellaneous Tools
0
Non-Sparking
No
Voltage Rating
1,000 V DC

Description

Insulated Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included Diagonal Cutting Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Side Cutting Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Cutters, Measuring and Testing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.