Zoro Homepage

11-1/2" Open Jaw Cable Cutter

  • Mfr # 63711

  • Zoro # G6516310


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/2 in
Features
The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting.
Handle Type
Locking Lever
Capacity
600 MCM Copper, 750 MCM Aluminum
Material
Hardened steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63711
Zoro #
G6516310
UPC #
092644637117
Country of Origin
Germany

Dimensions

Overall Length
11 1/2 in
For Maximum Diameter Aluminum Electric Cable
750 kcmil
For Maximum Diameter Copper Electrical Cable
600 kcmil
For Maximum Diameter Data Cable
1 1/8 in

Details

Item
Cable Cutter
Features
The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting.
Handle Type
Locking Lever
Capacity
600 MCM Copper, 750 MCM Aluminum
Material
Hardened steel
Number of Pieces
1
Application
Cable Cutter
Cable Type
Communication Cable
Insulated
No
For Wire/Cable Type
Electrical/Data Cable
Handle Material
Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Cutter Type
Ratcheting Cable Cutter
Material Application
Aluminum, Copper
Ratcheting Jaw
Yes
Grip Material
Plastic
Includes Cushioned Grip
Yes

Description

Cable Cutter, Cutter Type Ratcheting Cable Cutter, Features The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting., For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 600 kcmil, For Maximum Diameter Aluminum Electric Cable 750 kcmil, For Maximum Diameter Data Cable 1 1/8 in, Grip Material Plastic, Handle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.