Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32-Inch Nut Driver 6-Inch Hollow Shaft

  • Mfr # 646-11/32

  • Zoro # G7463714


product price: $15.59
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
9 3/4 in
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646-11/32
Zoro #
G7463714
UPC #
092644650338
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Nut Driver Shank Length
6 in
Nut Driver Overall Length
9 3/4 in
Nut Driver Hex Size
11/32 in
Hex Size
11/32 in
For Fastener Size
11/32 in
Tip Size
11/32 in
Shank Length
6 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
ESD Safe
No
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Tether Capable
Tether Capable
Nut Driver Handle Color
Yellow with Black Grip
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Multi-Component
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Item
Hollow Round Shank Nut Driver
Nut Holding
No
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Design
Cushion Grip
Standards
ANSI, ASME
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Cushion
Non-Magnetic
Yes
Non-Sparking
No
Handle Material
Rubber
Shank Finish
Unfinished
Bolt Clearance
6 in
Shank Shape
Round
Replaceable Shank
No
Corrosion Resistant
Yes
Tether Ready
No
Fastener Holding
No
Handle Color
Green
Container Type
None
Handle Shape
Straight
Measurement Type
SAE
Magnetized Tip
No
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

Hollow Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 6 in, Shank Length 6 in, Cushion, SAE, Hollow Round, Fastener Holding No, For Fastener Size 11/32 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.