
1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs
Mfr # 66050E
Zoro # G2389280
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"; 5-Piece Set
Number of Pieces
5
Output Type
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66050E
Zoro #
G2389280
UPC #
092644650758
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"; 5-Piece Set
Details
Item
Metric Impact Socket Set 2-in-1
Number of Pieces
5
Output Type
Impact Rated
Description
Metric Impact Socket Set 2-in-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.