Zoro Homepage

1/2" Drive, 1" SAE Socket, 12 Points

  • Mfr # 65809

  • Zoro # G3545346


product price: $7.99
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65809
Zoro #
G3545346
UPC #
092644658099
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1"
Overall Length
1-1/2"

Details

Item
1" Std 12 Point Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Material
Forged Alloy Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No

Description

Std 12 Pt.,1" , Socket - 1/2" Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.