
1/2" Drive, 13/16" SAE Socket, 12 Points
Mfr # 65806
Zoro # G3545319
product price: $6.99
/eaKey Features
Drive Size
1/2"
Finish
Chrome
Overall Length
1-3/8"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65806
Zoro #
G3545319
UPC #
092644658068
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13/16"
Overall Length
1-3/8"
Details
Item
13/16" Std 12-Pt Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Material
Forged Alloy Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Description
Std 12-Pt.,13/16", Socket, 1/2" Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.