
1/2" Drive, 7/8" SAE Socket, 12 Points
Mfr # 65831
Zoro # G0909310
product price: $11.49
/eaKey Features
Drive Size
1/2"
Finish
Chrome
Overall Length
2-7/8"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65831
Zoro #
G0909310
UPC #
092644658310
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
7/8"
Overall Length
2-7/8"
Details
Item
7/8" Deep 12-Pt. Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Forged Alloy Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Description
Deep 12-Pt.,7/8", Socket, 1/2" Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.