Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 1/2" SAE Socket, 6 Points, Spark Plug 5/8 in, Steel

  • Mfr # 65823

  • Zoro # G3443231


product price: $7.29
/ea

Key Features

Drive Size
1/2 in
Size
1/2"
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65823
Zoro #
G3443231
UPC #
092644658235
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1/2"
Overall Length
2 1/2 in
Output Drive Size
5/8 in
Socket Depth
Standard
Socket Size
5/8 in
Wall Thickness
5/64 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Spark Plug
Standards
ASME B107.110-2012
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Bolt Clearance
1 15/16 in
Non-Magnetic
No
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance 1 15/16 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.