Zoro Homepage

1/2-Inch, 3/4-Inch EMT Replacement Scoring Wheel

  • Mfr # 88907

  • Zoro # G4185100


product price: $8.39
/ea

Key Features

Includes
(2) Replacement Wheels
Overall Length
0.703" (1.8 cm)
Net Weight
0.30 oz (8.5 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88907
Zoro #
G4185100
UPC #
092644889073
Country of Origin
Spain

Dimensions

Overall Length
0.703" (1.8 cm)

Details

Item
Replacement Scoring Wheel
Includes
(2) Replacement Wheels
Net Weight
0.30 oz (8.5 g)

Description

Replacement Scoring Wheel, Product Type Replacement Scoring Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.