Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-Inch Iron Conduit Bender Head

  • Mfr # 51608

  • Zoro # G6162116


product price: $46.29
/ea

Key Features

Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Centerline Bend Radius
90 in
Construction
Iron
Includes
Saddle and Back-To-Back Bends
EMT Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51608
Zoro #
G6162116
UPC #
092644562082
Country of Origin
United States

Dimensions

Centerline Bend Radius
90 in
EMT Size
1/2 in
EMT Conduit Size - Stainless Steel
1/2 in
EMT Conduit Size - Aluminum and Galvanized Steel
1/2 in
Rigid/IMC Conduit Size
Not Rated

Details

Item
Conduit Bender Head
Application
For Stub Ups, Offsets, Back-to-Back and Saddle Bends
Construction
Iron
Includes
Saddle and Back-To-Back Bends
For Use With
4VDG3
Markings
Cast-In Symbols, Center of Bend, Degree and Multiplier Scales
Type
Handle Not Included
Pedal
Yes
Material
Iron
Features
Bold Cast Markings and Symbols, Markings for 10 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees , 60 Degrees and Corresponding Offset Multipliers, Interior Hook Surface, Wide Foot Pedal
Compatible with Manufacturer Model Number
51427, 51611
Compatible with Product Type
Bender Handle, Angle Setter(TM)
Accessory Type
Conduit Bender Head
Compatible with Brand
Klein's
Compatible Grainger Part Number
4VDG3
Compatible Manufacturer Part Number
51427, 51611
Compatible Manufacturer Model Number
51427, 51611
For Use With Mfr. Model Number
51427, 51611
Compatible with Manufacturer Model No.
51427, 51611
Compatible with Mfr. Model No.
51427, 51611
For Use with Mfr Model Number
51427, 51611
Compatible Pump Manufacturer Part Number
51427, 51611
Compatible Mfr. Model Number
51427, 51611

Description

Conduit Bender Head, EMT Conduit Size - Aluminum and Galvanized Steel 1/2 in, EMT Conduit Size - Stainless Steel 1/2 in, Rigid/IMC Conduit Size Not Rated, Material Iron, Compatible with Grainger Part Number 4VDG3, Compatible with Manufacturer Model Number 51427, 51611, Accessory Type Conduit Bender Head, Compatible with Brand Klein's, Compatible with Product Type Bender Handle, Angle Setter(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.