Zoro Homepage

13-in-1 All-Purpose Pocket Precision Screwdriver

  • Mfr # 32600P

  • Zoro # G222447314


product price: $16.49
/ea

Key Features

Height
0.68 in
Overall Length
6.55 in
Width
0.78 in
Material
Steel, Plastic
Standards
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32600P
Zoro #
G222447314
UPC #
092644329494
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.68 in
Overall Length
6.55 in
Width
0.78 in
Drive Size
Nut Driver 3.5 mm, 1/4, philips #00, #0, #1, #2, slotted 1/8, 3/32, 3/16, square #1, #2, Torx T15

Details

Material
Steel, Plastic
Standards
SAE, Metric
Primary Application
Fastening, Precision
Nut Driver Handle Color
Yellow/Black
Item
All-Purpose Pocket Precision Screwdriver

Description

The 13-in-1 All-Purpose Pocket Precision Screwdriver has a concealable tip and a pocket clip for convenient storage. Dual-length barrel allows you to flip the shaft to store in your pocket or use as a magnetic pickup tool. This driver is designed for precision work, featuring a spin cap for optimum control, outstanding comfort with our exclusive Cushion-Grip handle, and precision milled tips, stored in the handle, to fit screw openings securely. Mini precision screwdriver with pocket clip and concealable tip. Rotating cap and a cushion-grip handle for control and comfort. Double-sided bits neatly stored within the handle for convenience. Steel bits with heat treated precision ground tips for greater strength. Cushion-Grip handle for maximum comfort when working on small equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.