Zoro Homepage

13-in-1 Multi-Bit Pocket Precision Screwdriver

  • Mfr # 32611P

  • Zoro # G422447299


product price: $16.49
/ea

Key Features

Nut Driver Handle Color
Yellow/Black
Primary Application
Precision
Width
0.69 in
Height
0.69 in
Drive Size
Nut Driver 3.5 mm, 1/4, philips #00, #0, #1, #2, slotted 3/32, 1/8 , 3/16, hex 3/32, 7/64, 1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32611P
Zoro #
G422447299
UPC #
092644329470
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.69 in
Height
0.69 in
Drive Size
Nut Driver 3.5 mm, 1/4, philips #00, #0, #1, #2, slotted 3/32, 1/8 , 3/16, hex 3/32, 7/64, 1/8
Overall Length
6.51 in

Details

Nut Driver Handle Color
Yellow/Black
Primary Application
Precision
Item
Multi-Bit Pocket Precision Screwdriver
Standards
SAE, Metric
Material
Steel, Plastic

Description

The 13-in-1 Multi Bit Pocket Precision Screwdriver has a concealable tip and a pocket clip for convenient storage. Dual-length barrel allows you to flip the shaft to store in your pocket or use as a magnetic pickup tool. This driver is designed for precision work, featuring a spin cap for optimum control, outstanding comfort with our exclusive Cushion-Grip handle, and precision milled tips, stored in the handle, to fit screw openings securely. Double-sided bits conveniently stored in the handle. Precision screwdriver with a pocket clip and concealable tip. Spin cap and a Cushion-Grip handle for control and comfort. Steel bits with heat treated precision ground tips for greater strength. Cushion-Grip handle for maximum comfort when working on small equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.