Zoro Homepage

13-Inch Flexible Fish Tape Leader

  • Mfr # 50350

  • Zoro # G4792444


product price: $20.65
/ea

Key Features

Type
Flexible
Features
Guides Steel Tapes Through 90 Degree Bends
For Use With
1/8 in W Steel Fish Tapes
Material
Steel
Max. Capacity
500 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50350
Zoro #
G4792444
UPC #
092644503504
Country of Origin
United States

Dimensions

Size
3/16 in D x 13-1/2 in L
Tool Length
13 1/2 in

Details

Item
Fish Tape Leader
Type
Flexible
Features
Guides Steel Tapes Through 90 Degree Bends
For Use With
1/8 in W Steel Fish Tapes
Material
Steel
Max. Capacity
500 lbs.
Compatible with Product Type
1/8 in Wide Steel Fish Tape
Maximum Pull
500 lb
Maximum Wire Capacity
10 AWG
Product Type
Fish Tape Leader
End Style
Metal Eyelet

Description

Fish Tape Leader, Product Type Fish Tape Leader, End Style Metal Eyelet, Material Steel, Tool Length 13 1/2 in, Maximum Wire Capacity 10 AWG, Maximum Pull 500 lb, Compatible with Product Type 1/8 in Wide Steel Fish Tape, Features Guides Steel Tapes Through 90 Degree Bends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.