Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.362-Inch Knockout Punch for 1-Inch Conduit

  • Mfr # 53837

  • Zoro # G4024380


product price: $31.49
/ea

Key Features

Hole Size (In.)
1 181/500 in
Size
1"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Conduit and Pipe Size (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53837
Zoro #
G4024380
UPC #
092644538377
Country of Origin
Mexico

Dimensions

Hole Size (In.)
1 181/500 in
Size
1"
Conduit and Pipe Size (In.)
1 in
Hole Size Nominal
1.362 in
Nominal Hole Size
1 23/64 in
Exact Hole Diameter
1 9/25 in

Details

Item
Knockout Punch
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Number of Pins
0
Use With
Professional Knockout Tools
Type
Standard Round
Max. Capacity Mild Steel (Ga.)
10
Function
Hole Punch
Material Application
Hole Punch
Maximum Cutting Capacity
10
For Use With Tool Type
Professional Knockout Tools

Description

This Klein Tools Knockout Punch is a must-have for professional electricians. Designed to split slugs, this punch makes it easy to remove the slug from the hole. It has a standard round design and 1 181/500 in. hole size that will fit conduit and pipe with an inside diameter of 1". The slug capacity is 10 Ga. mild steel. This Klein Tools Knockout Punch provides a simple solution for electricians who work with metal conduit and pipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.