
1/4" Drive, 1/2" SAE Socket, 6 Points
Mfr # 65608
Zoro # G3545039
product price: $2.49
/eaSold in multiples of 3 for $7.47
Key Features
Drive Size
1/4"
Finish
Chrome
Overall Length
3/4"
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65608
Zoro #
G3545039
UPC #
092644656088
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
1/2"
Overall Length
3/4"
Details
Item
1/2" Std 6-Pt. Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Rugged Alloy Steel
Tether Capable
Tether Capable
Socket Type
Standard
Tether Style
Tether Capable
Tether Ready
No
Description
Std 6-Pt., 1/2", Socket, 1/4" Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.