Zoro Homepage

1/4'' Drive, 3/8 in 6 Points

  • Mfr # 65614

  • Zoro # G203673886


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Drive Size
1/4''
Size
3/8 in
Number of Points
6
Socket Sizes
3/8''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65614
Zoro #
G203673886
UPC #
92644656149
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4''
Size
3/8 in
Socket Sizes
3/8''

Details

Item
Socket
Number of Points
6

Description

Klein's socket wrenches are forged from rugged alloy steel. 3/8-Inch hex deep 6-point socket designed for heavy work. Loosen or tighten bolts or nuts without rounding the heads. The snug fit ensures the bolt or nut keeps its shape. Designed for 1/4-Inch drive tools. Deep 6-point socket. Rugged alloy steel with chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.