
1/4" Drive, 7/16" SAE Socket, 6 Points, 1/4-Inch Drive -Standard 6-Point Socket
Mfr # 65607
Zoro # G3545020
product price: $2.49
/eaSold in multiples of 3 for $7.47
Key Features
Drive Size
1/4"
Finish
Chrome
Overall Length
3/4"
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65607
Zoro #
G3545020
UPC #
092644656071
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7/16"
Overall Length
3/4"
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Standard
Material
Rugged Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Product Type
1/4-Inch Drive -Standard 6-Point Socket
Tether Status
Not Tether Capable
Description
1/4-Inch Drive -Standard 6-Point Socket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.