Zoro Homepage

1/4" Drive Round Ratchet, Chrome

  • Mfr # 65620

  • Zoro # G0908875


product price: $15.79
/ea

Key Features

Drive Size
1/4"
Head Style
Round
Overall Length
4 3/4 in
Finish
Chrome
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65620
Zoro #
G0908875
UPC #
092644656200
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
4 3/4 in

Details

Item
Ratchet
Head Style
Round
Finish
Chrome
Reversing
Yes
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Material
Steel
Head Movement
Fixed
Drive Type
Male Square
SAE or Metric
SAE
Tether Style
Tether Capable

Description

Ratchet 4-3/4", 1/4" Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.