Zoro Homepage

14-in-1 Impact Rated Flip Socket Set

  • Mfr # 32914HD

  • Zoro # G916280999


product price: $49.99
/ea

Key Features

Drive Size
1/4 in
Includes
Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 7mm, 8mm, 10mm, 12mm, 13mm, 14mm
Material
Steel Alloy
Finish
Manganese Phosphate
Application
Fastening; Impact Driving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32914HD
Zoro #
G916280999
UPC #
92644329647
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Length
10.92 in
Height
1.42 in
Width
1.42 in

Details

Includes
Hex Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 7mm, 8mm, 10mm, 12mm, 13mm, 14mm
Material
Steel Alloy
Finish
Manganese Phosphate
Application
Fastening; Impact Driving

Description

Klein Tools introduces the innovative 14-in-1 Impact Rated Flip Socket, a solution for professionals who demand versatility and efficiency. This design features two sets of flip sockets where one set can be stored entirely inside the handle, eliminating the need for multiple tools. Fully impact-rated for use with impact drivers, this socket set includes 6 SAE sizes and 6 Metric sizes, plus a bit holding feature. Impact-rated for durability with impact drivers. 14-in-1 design eliminates need for multiple tools. Rare-Earth magnet securely holds bits and hex fasteners. Powerful Rare-Earth magnet securely holds hex fasteners for one-handed fastening. Cushion-grip handle offers exceptional comfort and torque on all driving tasks.


  • Multi-Bit Nut Driver
  • Impact Rated
  • Flip Socket
  • Rare Earth Magnet
  • Standard Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.