Zoro Homepage

14-in-1 Multi-Bit Adjustable Length Screwdriver

  • Mfr # 32303

  • Zoro # G7017082


product price: $22.99
/ea

Key Features

Drive Size
1/4"
Overall Length
9 1/2 in
Number of Pieces
1
Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
Measurement Type
SAE, Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32303
Zoro #
G7017082
UPC #
092644323034
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
9 1/2 in
Shank Length
1" to 4" (2.5 to 10.1 cm)
Sizes Included
Combo #2, Phillips #0 + #1 + #2 + #3, Slotted 3/16 in + 1/4 in, Square #1 + #2, TORX T10 + T15 + T20 + T25
Tip Size
#0, #1, #2, #3, 1/4 in, 3/16 in, T10, T15, T20, T25

Details

Item
Multi-Bit Screwdriver
Number of Pieces
1
Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
Measurement Type
SAE, Torx
Material
Stainless Steel Barrel
Finish
Matte
Insulated
No
Driver Type
Magnetic Multi-Bit Screwdriver
ESD Safe
No
Handle Type
Cushion Grip
Tip Style
Phillips, Slotted, Square, Torx
Shank Material
Stainless Steel
Handle Material
Plastic
Ratcheting
No
Insulated / Uninsulated
No
Bit Retainer Type
Magnetic
Number of Tips
13
Replaceable Shank
No
For Screw Type
Phillips, Slotted, Square, Torx
Grip Style
Cushion, Molded
Number of Bits
13
Magnetized Tip
No
Tether Ready
No
Bit Material
Steel
Corrosion Resistant
No
Single/Double End Bits
Single End
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included

Description

Klein Tools' Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip handle provides outstanding comfort and control.


•Multi-bit screwdriver includes 13 different screwdriver bits and a 1/4-Inch nut driver
•Industrial-strength bits that are conveniently housed in the handle
•Adjust the length of the blade for easier access
•Impact rated blade can be removed for use as an impact driver attachment
•Stainless steel bit holder contains powerful Rare-Earth magnet for securing bits and fasteners
•Cushion-Grip handle for maximum comfort
•Rare-Earth magnets for securing bits and fasteners

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.