Zoro Homepage

14-in-1 Precision Screwdriver/ Nut Driver

  • Mfr # 32314

  • Zoro # G1910390


product price: $16.99
/ea

Key Features

Drive Size
9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Overall Length
7" (17.8 cm)
Number of Pieces
8
Measurement Type
SAE, Torx
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32314
Zoro #
G1910390
UPC #
092644323140
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Overall Length
7" (17.8 cm)
Shank Length
3 3/16 in
Tip Size
#0, #00, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in, T10, T15, T7, T8
Sizes Included
Hex 9/64 in + 5/32 in + 3/16 in + 7/32 in + 1/4 in + 5/16 in, Phillips #00 + #0, Slotted 3/32 in + 1/8 in, Tamper Resistant Torx T7 + T8 + T10 + T15

Details

Item
Multi-Bit Screwdriver
Number of Pieces
8
Measurement Type
SAE, Torx
Finish
Chrome
Ratcheting
No
Handle Type
Cushion-Grip with Spin Top
Primary Application
Precision, Electronics
Tip Style
Hex, Phillips, Slotted, Security Torx
ESD Safe
No
Insulated
No
Handle Material
Acetate
Bit Retainer Type
Quick-Change
Shank Material
Stainless Steel
Products By Industry
Electrical;General Approach
Grip Style
Cushion, Molded
Single/Double End Bits
Double End
Non-Sparking
No
Corrosion Resistant
No
Bit Material
Steel
Number of Tips
14
Number of Bits
7
For Screw Type
Hex, Phillips, Slotted
Replaceable Shank
Yes
Magnetized Tip
No
Tether Ready
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated

Description

Klein Tools' 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX bits.


•Precision screwdriver and integrated nut drivers include 14 of the most common sizes in one tool
•Spin cap offers optimum and precise control
•Industrial-strength heat treated bits
•Cushion-Grip handle for maximum comfort
•Includes sizes: Phillips #00, #0; Slotted 3/32-Inch, 1/8-Inch; Tamperproof Torx T7, T8, T10, T15; Hex 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch
•Interchangeable steel shaft for fast, easy bit changes
•Sizes are etched into integrated barrels and bits
•TORX is a registered trademark of Acument Intellectual Properties, LLC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.