Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 1/2 in Drive Flip Impact Socket Set, SAE, 7 pcs

  • Mfr # 66070

  • Zoro # G405258126


product price: $59.39
/ea

Key Features

Number of Pieces
7
Finish
Manganese Phosphate
Material
Steel
Measurement Type
SAE
Includes
(2) Adapters and Carrying Case, (5) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66070
Zoro #
G405258126
UPC #
092644382130
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 1/2 in
Container Width
4 9/10 in
Container Length
8 1/4 in
Container Height
2 4/5 in
Socket Size
1/2 x 9/16 in, 3/4 x 13/16 in, 3/8 x 7/16 in, 5/8 x 11/16 in, 7/8 x 15/16 in
Socket Depth
Standard
Socket Size Range
3/8 in to 15/16 in

Details

Item
Flip Impact Socket Set
Number of Pieces
7
Finish
Manganese Phosphate
Material
Steel
Measurement Type
SAE
Includes
(2) Adapters and Carrying Case, (5) Sockets
Output Type
Impact Rated
Features
Flip Feature, Nested Adapter
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Application
General Use
Number of Points
6
Socket Shape
6-Point
Container Type
Organizer
Container Features
Cross Hole Design to Prevent Unintentional Separation of Adapter and Socket, Easy-to-Use Flip Feature Allows for Quick Changes and Reduces Number of Tools, Great for Hardware Installation and Removal
Includes Fastener Holding Magnet
No
Includes Drive Tools
No
Impact Rated
Yes
Drive Type
Impact
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Flip Socket Set
Includes Insulation
Not Insulated

Description

The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient case for easy portability.


•Flip Impact Socket Set includes ten sizes combined into five sockets plus two nested adapters
•Impact Socket Set Includes 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch socket sizes
•Easy-to-use flip feature allows for quick changes and reduces number of tools
•Nested adapters for dual drive (1/4-Inch, 1/2-Inch) capability; patent pending
•6-Point design is easier to position and work with square fasteners
•Great for hardware installation and removal
•Cross hole design to prevent unintentional separation of adapter and socket
•Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and 1/4-Inch Compact Impact Driver (Cat. Nos. BAT20CD, BAT20CD1)
•Sockets are color coded to quickly identify size
•Includes case for storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.