Zoro Homepage

1/4 in, 1/2 in Drive Flip Impact Socket Standard Socket, Manganese Phosphate

  • Mfr # 66074

  • Zoro # G705258123


product price: $17.65
/ea

Key Features

Drive Size
1/4 in, 1/2 in
Overall Length
3" (7.6 cm)
Finish
Manganese Phosphate
Material
Steel
Socket Type
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66074
Zoro #
G705258123
UPC #
092644132018
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 1/2 in
Size
3/4", 13/16"
Overall Length
3" (7.6 cm)
Overall Height
1.1" (2.8 cm)
Overall Width
1.1" (2.8 cm)
Socket Depth
Standard
Socket Size
13/16 in, 3/4 in
Socket Size Range
3/4 - 13/16"
Socket Length
3 in

Details

Item
Flip Impact Socket
Finish
Manganese Phosphate
Material
Steel
Socket Type
Impact Rated
Number or Points
6
Application
General Purpose Hardware Installation and Removal
Weight
9 oz (255 g)
Features
Flip Feature
Includes
3/4 x 13/16-Inch Sizes, Two Sizes Combined into One Socket
Drive Type
Impact
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Impact Rated
Yes
Number of Pieces
1
Measurement Type
SAE
Includes Fastener Holding Magnet
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Standard Sockets
Standard Sockets Included
Product Type
Flip Socket
Includes Insulation
Not Insulated

Description

Flip Impact Socket, Standard Socket Count/Style (1) 6-point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, 1/2 in, SAE, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.