Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in, 1/2 in Drive Bit Socket Set, Metric, 13 pcs

  • Mfr # 65213HEXM

  • Zoro # G015316926


product price: $29.99
/ea

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
Metric
Includes
(13) Metric Hex Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65213HEXM
Zoro #
G015316926
UPC #
092644380310
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Width
7 in
Length
3-9/20 in
Height
1.63 in
Size
2 mm, 2.5 mm, 3 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm
Socket Depth Type
Short
Socket Size
2 mm, 2 1/2 mm, 3 mm, 4 mm, 4 1/2 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm
Socket Depth
Short
Tip Size - Minimum
2 mm
Tip Size
10 mm, 12 mm, 14 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Tip Size - Maximum
14 mm
Tip Size Range
2 to 14 mm
Overall Length
3 7/16 in

Details

Item
Bit Socket Set
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
Metric
Includes
(13) Metric Hex Bits
Material
Chrome Vanadium Steel
Application
Hex Driving
Features
Knurled Sockets, Spring-Loaded Latch; MODbox™ Case
Standards
Metric
Number of Points
6
Case Included
Yes
Type
Socket Set
Standard
Metric
Tether Status
Not Tether Capable
Container Type
Case
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
For Screw Type
Hex
Drive Type
Power
Tip Style
Hex

Description

Knurled Hex Bit Socket Set,13 Pieces


  • Metric Hex Bit Set includes essential bit socket sizes 2 mm through 14 mm housed in a MODboxTM case
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Sping-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.