Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in, 1/2 in Drive Bit Socket Set, SAE, 13 pcs

  • Mfr # 65213HEX

  • Zoro # G115316932


product price: $29.99
/ea

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65213HEX
Zoro #
G115316932
UPC #
092644380327
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Height
1.63 in
Width
7 in
Length
3-9/20 in
Size
5/64", 3/32", 1/8", 5/32" 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16"
Socket Depth Type
Short
Socket Size
5/64", 3/32", 1/8", 5/32" 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16"
Socket Depth
Short
Overall Length
3 7/16 in
Tip Size Range
5/64 to 9/16 in
Tip Size
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

Item
Bit Socket Set
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(13) SAE Hex Bits, MODbox™ Case
Material
Chrome Vanadium Steel
Standards
SAE
Features
Knurled Sockets, Spring-Loaded Latch; MODbox™ Case
Application
Hex Driving
Number of Points
6
Type
Socket Set
Case Included
Yes
Standard
SAE
Replaceable Insert Capable
Fixed Insert
Container Type
Case
Tip Style
Hex
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Knurled Hex Bit Socket Set,SAE,13 Pieces


  • Hex Bit Socket Set contains 5/64-Inch through 9/16-Inch hex bit sockets
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Sping-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.