Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in, 1/2 in Drive Bit Socket Set, Torx, 13 pcs

  • Mfr # 65213TX

  • Zoro # G715316929


product price: $29.98
/ea

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
Torx
Includes
(13) Torx Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65213TX
Zoro #
G715316929
UPC #
092644380334
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Height
1.63 in
Width
7 in
Length
3-9/20 in
Size
T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
Socket Size
T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
Socket Depth Type
Short
Overall Length
3 7/16 in
Tip Size - Minimum
T8
Tip Size - Maximum
T60
Tip Size Range
T8 to T60
Socket Depth
Short
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T8

Details

Item
Bit Socket Set
Number of Pieces
13
Finish
Black Phosphate, Chrome
Measurement Type
Torx
Includes
(13) Torx Bits
Material
Chrome Vanadium Steel
Application
Driving and Fastening
Features
Knurled Sockets, Spring-Loaded Latch; MODbox™ Case
Standards
TORX®
Number of Points
6
Case Included
Yes
Type
Socket Set
Standard
TORX®
Drive Type
Power
For Screw Type
Torx
Includes Insulation
Not Insulated
Container Type
Case
Tether Status
Not Tether Capable
Tip Style
Torx
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Bit Socket Set,13 Pieces


  • TORX® Bit Set includes essential bit socket sizes T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 housed in a MODboxTM case
  • Optimized square drives for the application; 1/4-Inch drive sockets for precise work, 3/8-Inch drive for all around work, and 1/2-Inch drive for high torque applications
  • Knurling at base of each socket provides greater grip when starting fasteners by hand
  • Spring-loaded latch to easily open and close the case with one hand
  • Bold stamped size markings for quick and easy size identification
  • Case has clear lid for quick and easy tool identification, along with embedded small parts storage tray
  • Compact, modular storage system is designed to nest neatly within the Klein MODboxTM system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.