Zoro Homepage

1/4 in, 3/8 in Drive Impact Quad Flip Socket 6pc, SAE, 6 pcs

  • Mfr # 653QS

  • Zoro # G215939222


product price: $61.89
/ea

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
6
Material
Steel
Measurement Type
SAE
Includes
(3) Sockets, 3.5 in Impact Extensions, 6.5 in Impact Extensions, Multi-Purpose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653QS
Zoro #
G215939222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Length
6.97 in
Container Height
1.8 in
Socket Depth
Standard
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
3.7 in
Socket Depth Type
Standard
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 9/16 in, 11/16 in, 13/16 in, 3/4 in, 7/8 in, 1 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in
Socket Size Range
1/4 to 1 in

Details

Item
Impact Quad Flip Socket 6pc
Number of Pieces
6
Material
Steel
Measurement Type
SAE
Includes
(3) Sockets, 3.5 in Impact Extensions, 6.5 in Impact Extensions, Multi-Purpose Adapter
Number of Points
6
Includes Deep Sockets
Deep Sockets Included
Type
Impact Socket
Features
4-in-1 Sockets, Impact Rated, Color Coded, MODbox™ Accessory Case
Application
Driving and Fastening
Standards
ASME B107.2
Standard
ASME B107.2
Container Type
Case
Number of Deep Sockets
3
Includes Socket Bits
Socket Bits Included
Socket Shape
6-Point
Product Type
Heavy-Duty Impact Flip Socket
Drive Type
Impact
Compatible Modular System
MODbox(TM)
Impact Rated Status
Impact Rated

Description

Impact Quad Flip Socket 6pc


  • Quad-12 deep well heavy-duty impact flip sockets contain 12 hex sizes combined into 3 color-coded sockets
  • Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
  • Heavy-duty impact sockets and adapters are made of heat treated cold forged steel for long-lasting, high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well sockets are ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
  • Store the small (1/4 to 7/16-Inch) and medium (1/2 to 11/16-Inch) Quad-sockets on the long 1/4-Inch shaft to efficiently swap between any combination of 8 hex sizes for speed on the job
  • Specialized Klein KNECTTM (M) square drive adapter for the large socket is compatible with Klein Tools pass through socket wrench, 3/8-Inch square drive ratchets and impact drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.