Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in, 3/8 in Drive Impact Quad Flip Socket Set, SAE, 9 pcs

  • Mfr # 656QS

  • Zoro # G915939225


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
9
Material
Steel
Measurement Type
SAE
Includes
(6) Sockets, 3.5 in Impact Extensions, 6.5 in Impact Extensions, Multi-Purpose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656QS
Zoro #
G915939225
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Height
1.8 in
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Container Length
9.15 in
Container Width
6.14 in
Socket Depth
Standard
Socket Depth Type
Standard
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 9/16 in, 11/16 in, 13/16 in, 3/4 in, 7/8 in, 1 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm
Socket Size Range
1/4 to 1 in, 7 to 19 mm
Deep Socket Sizes
1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 1 in

Details

Item
Impact Quad Flip Socket Set
Number of Pieces
9
Material
Steel
Measurement Type
SAE
Includes
(6) Sockets, 3.5 in Impact Extensions, 6.5 in Impact Extensions, Multi-Purpose Adapter
Type
Impact Socket
Includes Deep Sockets
Deep Sockets Included
Number of Points
6
Features
4-in-1 Sockets, Impact Rated, Color Coded, MODbox Accessory Case
Application
Driving and Fastening
Standards
ASME B107.2
Standard
ASME B107.2
Compatible Modular System
MODbox(TM)
Drive Type
Impact
Includes Socket Bits
Socket Bits Included
Socket Shape
6-Point
Container Type
Case
Product Type
Heavy-Duty Impact Flip Socket
Number of Deep Sockets
6
Impact Rated Status
Impact Rated

Description

Impact Quad Flip Socket Set


  • Quad-24 deep well heavy-duty impact flip sockets contain 24 hex sizes combined into 6 color-coded sockets
  • Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
  • Heavy-duty impact sockets and adapters are made of heat treated cold forged steel for long-lasting, high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well sockets are ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
  • Store the small (1/4 to 7/16-Inch) and medium (1/2 to 11/16-Inch) Quad-sockets on the long 1/4-Inch shaft to efficiently swap between any combination of 8 hex sizes for speed on the job
  • Specialized Klein KNECTTM (M) square drive adapter for the large socket is compatible with Klein Tools pass through socket wrench, 3/8-Inch square drive ratchets and impact drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.