Zoro Homepage

1/4 in Drive 72 Geared Teeth Hand Ratchet

  • Mfr # 65200

  • Zoro # G3998160


product price: $16.98
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
72
Overall Length
4 1/4 in
Ratcheting
Yes
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65200
Zoro #
G3998160
UPC #
092644651168
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
4 1/4 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Ratcheting
Yes
Measurement Type
SAE
Minimum Arc Swing
5 Degrees
Reversing
No
Includes
#1 and #2 Phillips, 1/4'' and 5/16'' Nut Driver, 1/4'' Socket Adapter, 3/16'' and 1/4'' Slotted Drive Bits
Tether Ready
No
Material
Alloy Steel
Head Type
Standard
Standards
ASME B107-210
Insulated
No
Non-Sparking
No
Includes Ratcheting
Ratcheting Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Klein Tools' Slim-Profile Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gear head only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. Handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4-Inch dual-drive head has integrated 5/16 and 1/4-Inch nut drivers. This set also comes with a versatile set of bits including #1 and #2 Phillips driver bits, 3/16 and 1/4-Inch slotted driver bits, and an 1/4-Inch drive socket adapter. So, there's no need to go back to the toolbox.


•Slim profile of the professional Mini Ratchet 5-Piece Set is the perfect tool for tight spaces
•Includes 1/4 and 5/16-Inch nut drivers, a 1/4-Inch adapter and four drive bits: #1 and #2 Phillips; 3/16 and 1/4-Inch slotted
•1/4-Inch dual-drive head and socket adapter for more versatility
•The 72-tooth ratchet only needs a 5-Degree sweep for tight areas
•High-strength, steel construction increases torque and tool life
•Ring magnet and bit clip for better bit retention
•Finger loop provides one-hand driving and convenient storage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.