Zoro Homepage

1/4 in Drive Impact Quad Flip Socket SAE, SAE, 2 pcs

  • Mfr # 651QS

  • Zoro # G915939218


product price: $21.99
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
2
Material
Steel
Measurement Type
SAE
Includes
3.5 in Impact Extensions, Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651QS
Zoro #
G915939218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size
1/4 in, 3/8 in, 5/16 in, 7/16 in
Socket Depth
Standard
Deep Socket Style/Size
Deep 6-Point: 1/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 7/16 in
Socket Size Range
1/4 to 7/16 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in

Details

Item
Impact Quad Flip Socket SAE
Number of Pieces
2
Material
Steel
Measurement Type
SAE
Includes
3.5 in Impact Extensions, Sockets
Includes Deep Sockets
Deep Sockets Included
Features
4-in-1 Sockets, Impact Rated, Color Coded
Standards
ASME B107.2
Application
Driving and Fastening
Includes Socket Bits
Socket Bits Included
Number of Deep Sockets
1
Socket Shape
6-Point
Compatible Modular System
MODbox(TM)
Impact Rated Status
Impact Rated
Product Type
Heavy-Duty Impact Flip Socket
Drive Type
Impact

Description

Impact Quad Flip Socket SAE, Deep Socket Count/Style 6-Point, Deep Socket Style/Size Deep 6-Point: 1/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 7/16 in, Impact, Drive Size 1/4 in, SAE, 6-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.