Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Impact-Rated Flip Socket Set, SAE, 3 pcs

  • Mfr # 32768

  • Zoro # G505968253


product price: $17.79
/pk 2, $8.90/ea

Key Features

Drive Size
1/4 in
Number of Pieces
3
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32768
Zoro #
G505968253
UPC #
092644327681
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Depth
Deep
Overall Length
3 in
Tip Size
1/4 in, 5/16 in
Shank Size
1/4 in
Socket Size Side A
1/4 in, 5/16 in

Details

Item
Impact-Rated Flip Socket Set
Number of Pieces
3
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
Includes
Deep Bit Holder, Shallow Driver
Magnetized Tip
Magnetized Tip
Impact Rated
Impact Rated
Standards
ASME B107.2
Non-Sparking
No
Locking
No
Insulated
No
Replaceable Insert
Yes
Tip Style
Hex
Tether Ready
No
Measurement System
Imperial
Shank Shape
Hex
Product Type
Impact-Rated Flip Socket Set
Number of Nutsetters Included
2

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.