Zoro Homepage

1/4-Inch Keystone Demolition Driver

  • Mfr # 6004DD

  • Zoro # G516383649


product price: $14.35
/ea

Key Features

Primary Application
Demolition
Material
Steel Blade; Rubber Grip
Color
Yellow/Black
Overall Length
9.41"
Width
1.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004DD
Zoro #
G516383649
UPC #
92644329531
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.41"
Width
1.68"

Details

Primary Application
Demolition
Material
Steel Blade; Rubber Grip
Color
Yellow/Black

Description

Klein Tools 1/4-Inch Keystone Demolition Driver with a 4-Inch blade is engineered for durability and versatility. Featuring a complete steel tip-to-cap connection, withstands heavy-duty striking and prying. The flared Cushion-Grip handle ensures a secure, slip-resistant grip and an over-sized metal strike cap, is ideal for hammering.


  • Flared Cushion-GripTM Handle
  • Oversized Strike Cap
  • Wrench Assist
  • Keystone Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.