Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Magnetic Tip Nut Driver 3" Shaft

  • Mfr # 630-1/4M

  • Zoro # G2985263


product price: $11.59
/ea

Key Features

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-1/4M
Zoro #
G2985263
UPC #
092644651373
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Nut Driver Hex Size
1/4 in
Nut Driver Overall Length
6 3/4 in
Nut Driver Shank Length
3 in
Shank Length
3 in
Tip Size
1/4 in
Hex Size
1/4 in
For Fastener Size
1/4 in

Details

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Holding
No
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Material
Multi-Component
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Color
Yellow with Black Grip
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Insulated
No
Tip Style
Hex
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Magnetic
ESD Safe
No
Nut Driver Handle Design
Cushion Grip
Nonsparking
No
Handle Material
Rubber
Shank Shape
Round
Measurement Type
SAE
Tether Style
Tether Capable
Fastener Holding
Yes
Tether Ready
No
Magnetized Tip
Yes
Bolt Clearance
3 in
Shank Finish
Unfinished
Grip Style
Cushion
Non-Sparking
No
Container Type
None
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Red
Shank Material
Alloy Steel
Replaceable Shank
No
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Includes Ratcheting
Ratcheting Not Included

Description

Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.