
1.5-Man Bucket Cover
Mfr # BC523C
Zoro # G315840268
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Material
Fabric-Canvas: Outer 1000d High Tensil Polyester, Inner 210d Polyester
Length
35.5 in
Width
29.5 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC523C
Zoro #
G315840268
UPC #
92644610721
Country of Origin
China
Dimensions
Height
6.5 in
Length
35.5 in
Width
29.5 in
Details
Material
Fabric-Canvas: Outer 1000d High Tensil Polyester, Inner 210d Polyester
Color
Orange
Description
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The 1.5-Man Bucket Cover was designed to fit over the Bucket Work Center Rail System that is assembled to a 1.5-Man utility bucket. The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch 5.1 or 7.6 cm bucket lip. Bucket Work Center 1.5-Man Bucket Cover fits over the Rail System. The Bucket Work Center is a modular ecosystem for Lineman. Rail System modules connect to aerial buckets to maximize space. Designed for easy storage: fold and secure with the built-in strap and clip for truck bay storage, or hang from a rail using the provided straps and clips. Bucket Works Center rail attachment clips for additional attachment points. The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.